- 1 in Shaft Diameter
- Inch
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Locking Device | Set Screws |
| Sealing | Seal And Flinger On Both Sides |
| Pillow Block Type | 2-Bolt |
| Center Distance of Bolt Holes | 4.13 in, 105 mm |
| Length Through Bore | 1.34 in, 34.1 mm |
| Housing Material | Composite for the SKF Food Line |
| Dynamic Load Rating [MAX] | 11.9 kN |
| Bore Type | Cylindrical |
| Relubricatable | No |
| Housing Base Width | 1.42 in, 36 mm |
| Mounted Unit Duty | Standard |
| No. of Mounting Holes | 2 |
| Static Load Rating [Max] | 7.8 kN |
| Shaft Dia. | 1 in |
| Seal Type | Contact |
| Shaft Centerline | 1.44 in, 36.5 mm |
| Bolt Size | 0.38 in, 10 mm |
| Expansion Type | Expansion Bearing |
| Grease Operating [Max] | 4300 rpm |
| Bearing Type | Ball Bearing |
| Seal Material | Food Grade |
| Centre Distance Of Bolt Holes | 4.13 in, 105 mm |
| Seal Design | Proprietary |
| Lubricant In Bearing | Grease |
| Through Hole Diameter | 13/32 in |
| Housing Base | 5.59 in, 142 mm |
| Inch/Metric | Inch Bore |
| Housing Style | Pillow (Plummer) Block |
| Housing Base Thickness | 0.67 in, 17 mm |
| Weight | 0.788 LB |
| EAN or UPC | 7316577858832 |

