- Ball Bearing Type
- Pillow Block
- 1/2 in Shaft Diameter
- 1 1/16 in Center Line To Base Dimension
- 3 1/8 in Minimum Bolt Hole Spacing Range
| Base Length | 5 15/32 in |
| Locking Device | Eccentric Locking |
| Inch/Metric | Inch Bore |
| Bearing Insert | YET |
| Housing Height | 2.094 in |
| Bolt Hole Spacing Range [Max] | 4 1/8 in |
| Bolt Size | 3/8 in |
| Mounted Unit Duty | Standard-Duty |
| Bolt Hole Spacing Range [Min] | 3 1/8 in |
| Series | P2BL |
| Sealing | Seal On Both Sides |
| Size Code | 008 |
| Center Line to Base Dimension [Min] | 1 1/16 in |
| Inner Ring | Narrow |
| Housing Material | Cast Iron |
| Shaft Dia. | 0.5 in |
| Bearing Type | Ball Bearing |
| Dynamic Capacity | 2150 lbf |
| Bolt Hole Spacing | 3 1/8 in |
| Weight | 1.135 LB |
| EAN or UPC | 7316577346155 |

