- Ball Bearing Type
- Pillow Block
- 1 3/8 in Shaft Diameter
- 1 13/16 in Center Line To Base Dimension
- 4 22/32 in Minimum Bolt Hole Spacing Range
| Series | P2BL |
| Inner Ring | Wide |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Bearing Insert | YEL |
| Bearing Type | Ball Bearing |
| Dynamic Capacity | 5730 lbf |
| Size Code | 106 |
| Housing Height | 3 5/8 in |
| Bolt Hole Spacing Range [Min] | 4 11/16 in |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 1.375 in |
| Sealing | Seal & Flinger On Both Sides |
| Center Line to Base Dimension [Min] | 1 13/16 in |
| Base Length | 6 9/16 in |
| Bolt Hole Spacing | 4 11/16 in |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Standard-Duty |
| Bolt Hole Spacing Range [Max] | 5 5/16 in |
| Weight | 3.984 LB |
| EAN or UPC | 7316577346117 |

