- Ball Bearing Type
- Pillow Block
- 1 7/16 in Shaft Diameter
- 1 13/16 in Center Line To Base Dimension
- 4 11/16 in Minimum Bolt Hole Spacing Range
features
- P2BL features a low center height with a base-to-center height typically 1/16" lower than the P2B series
- The series is supplied with a grease fitting for relubrication and provides for initial bearing alignment
- Available locking mechanisms include: set screw, eccentric self-locking and ConCentra™ locking- only set screw shown here
| Bolt Hole Spacing | 4 11/16 in |
| Bolt Hole Spacing Range [Max] | 5 5/16 in |
| Sealing | Seal On Both Sides |
| Series | P2BL |
| Mounted Unit Duty | Standard-Duty |
| Bolt Hole Spacing Range [Min] | 4 11/16 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 1/2 in |
| Locking Device | Setscrew Locking |
| Inner Ring | Wide |
| Inch/Metric | Inch Bore |
| Base Length | 6 9/16 in |
| Size Code | 107 |
| Housing Height | 3 5/8 in |
| Center Line to Base Dimension [Min] | 1 13/16 in |
| Shaft Dia. | 1.4375 in |
| Housing Material | Cast Iron |
| Dynamic Capacity | 5730 lbf |
| Bearing Insert | YAR |
| Weight | 3.461 LB |
| EAN or UPC | 7316577415936 |

