- Ball Bearing Type
- Pillow Block
- 1 3/4 in Shaft Diameter
- 2 1/16 in Center Line To Base Dimension
- 5 7/16 in Minimum Bolt Hole Spacing Range
features
- P2BL features a low center height with a base-to-center height typically 1/16" lower than the P2B series
- The series is supplied with a grease fitting for relubrication and provides for initial bearing alignment
- Available locking mechanisms include: set screw, eccentric self-locking and ConCentra™ locking- only set screw shown here
| Size Code | 112 |
| Series | P2BL |
| Bolt Hole Spacing Range [Max] | 6 1/8 in |
| Bearing Type | Ball Bearing |
| Center Line to Base Dimension [Min] | 2 1/16 in |
| Inch/Metric | Inch Bore |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Standard-Duty |
| Dynamic Capacity | 7460 lbf |
| Housing Height | 4.187 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 5 7/16 in |
| Sealing | Seal On Both Sides |
| Bearing Insert | YAR |
| Locking Device | Setscrew Locking |
| Base Length | 7 15/32 in |
| Shaft Dia. | 1.75 in |
| Bolt Hole Spacing | 5 7/16 in |
| Inner Ring | Wide |
| Weight | 5.102 LB |
| EAN or UPC | 7316577346063 |

