- Ball Bearing Pillow Block
- 1 15/16 in Shaft Dia
- 2 3/16 in Centerline to Base
- 6 in Bolt Hole Spacing [Min]
| Inch/Metric | Inch Bore |
| Series | P2BL |
| Locking Device | Eccentric Locking |
| Bolt Size | 5/8 in |
| Housing Height | 4 1/2 in |
| Base Length | 8 1/8 in |
| Bolt Hole Spacing | 6 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Dynamic Capacity | 7890 lbf |
| Mounted Unit Duty | Standard-Duty |
| Sealing | Seal On Both Sides |
| Center Line to Base Dimension [Min] | 2 3/16 in |
| Bearing Insert | YET |
| Shaft Dia. | 1.9375 in |
| Bolt Hole Spacing Range [Max] | 6 1/2 in |
| Inner Ring | Narrow |
| Weight | 6.296 LB |
| EAN or UPC | 7316577345974 |

