- Ball Bearing Type
- Pillow Block
- 2 7/16 in Shaft Diameter
- 2 11/16 in Center Line To Base Dimension
- 6 7/8 in Minimum Bolt Hole Spacing Range
| Housing Height | 5 1/2 in |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Base Length | 9 1/2 in |
| Bolt Hole Spacing | 6 7/8 in |
| Housing Material | Cast Iron |
| Size Code | 207 |
| Bolt Hole Spacing Range [Max] | 7 15/16 in |
| Inner Ring | Wide |
| Mounted Unit Duty | Air Handling-Duty |
| Center Line to Base Dimension [Min] | 2 11/16 in |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Min] | 6 7/8 in |
| Dynamic Capacity | 11840 lbf |
| Shaft Dia. | 2.4375 in |
| Series | P2BL |
| Sealing | Seal On Both Sides |
| Inch/Metric | Inch Bore |
| Bearing Insert | YAR |
| Weight | 10.256 LB |
| EAN or UPC | 7316577346278 |

