Skip to content Skip to navigation menu
Standard-Duty Pillow Block Low Center Height

P2BL 212-TF

Standard-Duty Pillow Block Low Center Height
Item #113734541
  • Ball Bearing Type
  • Pillow Block
  • 2 3/4 in Shaft Diameter
  • 3 5/16 in Center Line To Base Dimension
  • 8 3/32 in Minimum Bolt Hole Spacing Range
Standard-Duty Pillow Block Low Center Height
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Type
  • Pillow Block
  • 2 3/4 in Shaft Diameter
  • 3 5/16 in Center Line To Base Dimension
  • 8 3/32 in Minimum Bolt Hole Spacing Range

features

  • P2BL features a low center height with a base-to-center height typically 1/16" lower than the P2B series
  • The series is supplied with a grease fitting for relubrication and provides for initial bearing alignment
  • Available locking mechanisms include: set screw, eccentric self-locking and ConCentra™ locking- only set screw shown here
Bolt Hole Spacing Range [Min] 8 3/32 in
Bolt Hole Spacing 8 3/32 in
Inch/Metric Inch Bore
Size Code 212
Sealing Seal On Both Sides
Housing Material Cast Iron
Mounted Unit Duty Standard-Duty
Bearing Insert YAR
Inner Ring Wide
Shaft Dia. 2.75 in
Bolt Hole Spacing Range [Max] 8 31/32 in
Dynamic Capacity 14900 lbf
Bolt Size 3/4 in
Base Length 10 13/16 in
Bearing Type Ball Bearing
Series P2BL
Locking Device Setscrew Locking
Center Line to Base Dimension [Min] 3 5/16 in
Housing Height 6.686 in
Weight 9.7 LB
EAN or UPC 7316577416063
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison