- Ball Bearing Type
- Pillow Block
- 2 7/16 in Shaft Diameter
- 3 in Center Line To Base Dimension
- 7 27/32 in Minimum Bolt Hole Spacing Range
| Shaft Dia. | 2.4375 in |
| Bolt Hole Spacing Range [Max] | 8 23/32 in |
| Series | P2BM |
| Base Length | 10 15/32 in |
| Housing Height | 6.142 in |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Dynamic Capacity | 14020 lbf |
| Bearing Insert | YAR |
| Mounted Unit Duty | Air Handling-Duty |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Bolt Hole Spacing | 7 27/32 in |
| Inner Ring | Wide |
| Size Code | 207 |
| Bolt Size | 3/4 in |
| Center Line to Base Dimension [Min] | 3 in |
| Sealing | Seal On Both Sides |
| Weight | 14.991 LB |
| EAN or UPC | 7316577346452 |

