- 1 1/4 in Shaft Diameter
- Inch
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Shaft Dia. | 1.25 in |
| Seal Material | Food Grade |
| Center Distance of Bolt Holes | 4.63 in, 117.5 mm |
| Mounted Unit Duty | Standard |
| Bore Type | Cylindrical |
| Length Through Bore | 1.5 in, 38.1 mm |
| Relubricatable | No |
| Housing Base Width | 1.34 in, 34 mm |
| Static Load Rating [Max] | 11.2 kN |
| Inch/Metric | Inch Bore |
| Housing Material | Stainless Steel |
| Lubricant In Bearing | Grease |
| Grease Operating [Max] | 3800 rpm |
| Seal Type | Contact |
| Shaft Centerline | 1.69 in, 42.9 mm |
| Dynamic Load Rating [MAX] | 16.3 kN |
| Through Hole Diameter | 9/16 in |
| Sealing | Seal And Flinger On Both Sides |
| Centre Distance Of Bolt Holes | 4.63 in, 117.5 mm |
| Housing Base Thickness | 0.79 in, 20 mm |
| No. of Mounting Holes | 2 |
| Bolt Size | 0.5 in, 12 mm |
| Housing Style | Pillow (Plummer) Block |
| Housing Base | 6.34 in, 161 mm |
| Expansion Type | Expansion Bearing |
| Seal Design | Proprietary |
| Locking Device | Set Screws |
| Pillow Block Type | 2-Bolt |
| Bearing Type | Ball Bearing |
| Weight | 2.771 LB |
| EAN or UPC | 7316581138203 |

