- Tapped Base Unit
- 1 in Shaft Dia.
- 3 in Housing Length
- 1.500 in Overall Width
features
- Variation of pillow block housings
- Design is optimized for radial loads acting in the direction of the base or the support surface
- Tapped base units have a narrow width for tight areas and the non-tensioning end of conveyors
| Bearing Type | Ball Bearing |
| Bolt Size | 3/8 in |
| Dynamic Capacity | 3150 lbf |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 1 in |
| Size Code | 100 |
| Inner Ring | Wide |
| Bearing Insert | YAR |
| Housing Length | 3 in |
| Overall Width | 1 1/2 in |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Standard-Duty |
| Sealing | Seal On Both Sides |
| Series | P2BT |
| Housing Material | Cast Iron |
| Weight | 1.213 LB |
| EAN or UPC | 7316577416278 |

