- Tapped Base Unit
- 1 15/16 in Shaft Dia.
- 5 1/2 in Housing Length
- 2.0 in Overall Width
features
- Variation of pillow block housings
- Design is optimized for radial loads acting in the direction of the base or the support surface
- Tapped base units have a narrow width for tight areas and the non-tensioning end of conveyors
| Shaft Dia. | 1.9375 in |
| Series | P2BT |
| Mounted Unit Duty | Standard-Duty |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 5/8 in |
| Sealing | Seal On Both Sides |
| Size Code | 115 |
| Housing Material | Cast Iron |
| Overall Width | 2 in |
| Housing Length | 5 1/2 in |
| Inner Ring | Wide |
| Dynamic Capacity | 7890 lbf |
| Bearing Insert | YAR |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Weight | 5.512 LB |
| EAN or UPC | 7316577416667 |

