Skip to content Skip to navigation menu
Standard Duty Contact Seal 2-Bolt Pillow Block

P2BTC 107-CPSS-DFH

Standard Duty Contact Seal 2-Bolt Pillow Block
Item #119700309
  • 1 7/16 in Shaft Diameter
  • Inch
  • Contact Seal
  • 2-Bolt Pillow Block
  • Standard Mounted Unit Duty
  • Ball Bearing
+ Show More + Show Less
Standard Duty Contact Seal 2-Bolt Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 7/16 in Shaft Diameter
  • Inch
  • Contact Seal
  • 2-Bolt Pillow Block
  • Standard Mounted Unit Duty
Sealing Seal On Both Sides And Flinger On One Side
Lubricant In Bearing Grease
Center Distance of Bolt Holes 3.25 in, 82.5 mm
Bolt Size 1/2-13 UNC
Pillow Block Type 2-Bolt
Length Through Bore 1.69 in, 42.9 mm
Dynamic Load Rating [MAX] 21.6 kN
Seal Material Food Grade
Mounted Unit Duty Standard
Bearing Type Ball Bearing
Relubricatable No
Housing Base 4.33 in, 110 mm
Shaft Dia. 1.4375 in
Housing Base Width 1.18 in, 30 mm
Static Load Rating [Max] 15.3 kN
Locking Device Set Screws
Housing Style Short Base (Plummer) Block
Seal Type Contact
Shaft Centerline 1.87 in, 47.6 mm
Bore Type Cylindrical
Centre Distance Of Bolt Holes 3.25 in, 82.5 mm
Seal Design Proprietary
Grease Operating [Max] 3200 rpm
No. of Mounting Holes 2
Inch/Metric Inch Bore
Housing Material Composite for the SKF Food Line
Expansion Type Expansion Bearing
Weight 1.715 LB
EAN or UPC 7316577856500
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison