- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 10 mm Inside Diameter
- 12 mm Outside Diameter
| O.D. | 12 mm |
| Bearing Type | Radial |
| I.D. | 10 mm |
| Material | PTFE Composite |
| Type | Spherical |
| Weight | 0.258 LB |
| EAN or UPC | 7316571851518 |
| O.D. | 12 mm |
| Bearing Type | Radial |
| I.D. | 10 mm |
| Material | PTFE Composite |
| Type | Spherical |
| Weight | 0.258 LB |
| EAN or UPC | 7316571851518 |