- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 22 mm Inside Diameter
- 24 mm Outside Diameter
| O.D. | 24 mm |
| Bearing Type | Radial |
| I.D. | 22 mm |
| Type | Spherical |
| Material | PTFE Composite |
| Weight | 1.228 LB |
| EAN or UPC | 7316571509020 |
| O.D. | 24 mm |
| Bearing Type | Radial |
| I.D. | 22 mm |
| Type | Spherical |
| Material | PTFE Composite |
| Weight | 1.228 LB |
| EAN or UPC | 7316571509020 |