- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 32 mm Inside Diameter
- 36 mm Outside Diameter
| Material | Pom Composite |
| Bearing Type | Radial |
| O.D. | 36 mm |
| Type | Spherical |
| I.D. | 32 mm |
| Weight | 1.636 LB |
| EAN or UPC | 7316571489513 |
| Material | Pom Composite |
| Bearing Type | Radial |
| O.D. | 36 mm |
| Type | Spherical |
| I.D. | 32 mm |
| Weight | 1.636 LB |
| EAN or UPC | 7316571489513 |