- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 55 mm Inside Diameter
- 60 mm Outside Diameter
| Bearing Type | Radial |
| O.D. | 60 mm |
| I.D. | 55 mm |
| Material | Pom Composite |
| Type | Spherical |
| Weight | 2.008 LB |
| EAN or UPC | 7316571376233 |
| Bearing Type | Radial |
| O.D. | 60 mm |
| I.D. | 55 mm |
| Material | Pom Composite |
| Type | Spherical |
| Weight | 2.008 LB |
| EAN or UPC | 7316571376233 |