- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 70 mm Inside Diameter
- 75 mm Outside Diameter
| Type | Spherical |
| Material | Pom Composite |
| I.D. | 70 mm |
| O.D. | 75 mm |
| Bearing Type | Radial |
| Weight | 0.448 LB |
| EAN or UPC | 7316571373416 |
| Type | Spherical |
| Material | Pom Composite |
| I.D. | 70 mm |
| O.D. | 75 mm |
| Bearing Type | Radial |
| Weight | 0.448 LB |
| EAN or UPC | 7316571373416 |