- Plain Bearing Bushing
- Spherical Radial Type
- 25 mm ID
- 28 mm OD
- 15 mm Width
| Type | Spherical |
| O.D. | 28 mm |
| I.D. | 25 mm |
| Bearing Type | Radial |
| Material | Pom Composite |
| Weight | 0.0 KG |
| Type | Spherical |
| O.D. | 28 mm |
| I.D. | 25 mm |
| Bearing Type | Radial |
| Material | Pom Composite |
| Weight | 0.0 KG |