- Plain Bearing Bushing
- Spherical Radial Type
- 40 mm ID
- 44 mm OD
- 20 mm Width
| Type | Spherical |
| O.D. | 44 mm |
| Bearing Type | Radial |
| Material | Pom Composite |
| I.D. | 40 mm |
| Weight | 0.0 KG |
| Type | Spherical |
| O.D. | 44 mm |
| Bearing Type | Radial |
| Material | Pom Composite |
| I.D. | 40 mm |
| Weight | 0.0 KG |