- Plain Bearing Bushing
- Spherical Type
- Radial Flanged Bearing Type
- 10 mm Inside Diameter
- 18 mm Outside Diameter
| Material | PTFE Composite |
| Type | Spherical |
| O.D. | 18 mm |
| Bearing Type | Radial Flanged |
| I.D. | 10 mm |
| Weight | 0.165 LB |
| EAN or UPC | 7316571886183 |
| Material | PTFE Composite |
| Type | Spherical |
| O.D. | 18 mm |
| Bearing Type | Radial Flanged |
| I.D. | 10 mm |
| Weight | 0.165 LB |
| EAN or UPC | 7316571886183 |