- Plain Bearing Bushing
- Spherical Type
- Radial Flanged Bearing Type
- 12 mm Inside Diameter
- 20 mm Outside Diameter
| Bearing Type | Radial Flanged |
| O.D. | 20 mm |
| Type | Spherical |
| Material | PTFE Composite |
| I.D. | 12 mm |
| Weight | 0.364 LB |
| EAN or UPC | 7316571886428 |
| Bearing Type | Radial Flanged |
| O.D. | 20 mm |
| Type | Spherical |
| Material | PTFE Composite |
| I.D. | 12 mm |
| Weight | 0.364 LB |
| EAN or UPC | 7316571886428 |