- Plain Bearing Bushing
- Spherical Type
- Thrust Bearing Type
- 52 mm Inside Diameter
- 78 mm Outside Diameter
| I.D. | 52 mm |
| Type | Spherical |
| Material | Pom Composite |
| O.D. | 78 mm |
| Bearing Type | Thrust |
| Weight | 0.78 LB |
| EAN or UPC | 7316571351391 |
| I.D. | 52 mm |
| Type | Spherical |
| Material | Pom Composite |
| O.D. | 78 mm |
| Bearing Type | Thrust |
| Weight | 0.78 LB |
| EAN or UPC | 7316571351391 |