- Plain Bearing Bushing
- Spherical Thrust Type
- 20 mm ID
- 36 mm OD
- 1.5 mm Width
| I.D. | 20 mm |
| Material | Pom Composite |
| Type | Spherical |
| Bearing Type | Thrust |
| O.D. | 36 mm |
| Weight | 0.0 KG |
| I.D. | 20 mm |
| Material | Pom Composite |
| Type | Spherical |
| Bearing Type | Thrust |
| O.D. | 36 mm |
| Weight | 0.0 KG |