| Housing Width | 95 mm |
| Bolt Hole Spacing | 76 mm |
| Flange Type | 4-Bolt Flange |
| Bolt Holes | 4 |
| Shaft Dia. | 52 mm |
| Housing Length | 95 mm |
| Housing Material | Pressed Steel |
| Weight | 0.406 LB |
| EAN or UPC | 7316570196368 |
| Housing Width | 95 mm |
| Bolt Hole Spacing | 76 mm |
| Flange Type | 4-Bolt Flange |
| Bolt Holes | 4 |
| Shaft Dia. | 52 mm |
| Housing Length | 95 mm |
| Housing Material | Pressed Steel |
| Weight | 0.406 LB |
| EAN or UPC | 7316570196368 |