- Three Bolt Flange Bracket
| Bolt Hole Type | Plain |
| Housing Material | Pressed Steel |
| Flange Type | 3-Bolt Flange Braclet |
| Housing Type | Flange |
| Weight | 6.424 LB |
| EAN or UPC | 7316570476712 |
| Bolt Hole Type | Plain |
| Housing Material | Pressed Steel |
| Flange Type | 3-Bolt Flange Braclet |
| Housing Type | Flange |
| Weight | 6.424 LB |
| EAN or UPC | 7316570476712 |