- Radial Bearing Type
- 30 mm Inside Diameter
- 52 mm Outside Diameter
- 20 mm Width
| Bearing Part | Complete Bearing |
| No. of Ribs - Inner Ring | 2 |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Bearing Style | Complete Bearing |
| Limiting Speed | 13000 rpm |
| No. of Ribs | 2 |
| I.D. | 30 mm |
| O.D. | 52 mm |
| Bearing Type | Radial |
| Inside Dia. | 30 mm |
| Static Load Rating | 10116.402 lbf, 45 kN |
| Material | Steel |
| Outer Ring | Drawn Cup With Open Ends |
| Width | 0.787 in, 20 mm |
| Tolerance | Normal (PN) |
| Outside Dia. | 52 mm |
| Reference Speed | 11000 rpm |
| Weight | 0.421 LB |
| EAN or UPC | 7316571156071 |

