- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 40 mm Inside Diameter
- 44 mm Outside Diameter
| Type | Spherical |
| O.D. | 44 mm |
| I.D. | 40 mm |
| Bearing Type | Radial |
| Material | Solid Bronze |
| Weight | 1.592 LB |
| EAN or UPC | 7316571391212 |
| Type | Spherical |
| O.D. | 44 mm |
| I.D. | 40 mm |
| Bearing Type | Radial |
| Material | Solid Bronze |
| Weight | 1.592 LB |
| EAN or UPC | 7316571391212 |