- Radial Bearing Type
- 100 mm Inner Diameter
- 115 mm Outer Diameter
- 80 mm Width
| Inch/Metric | Metric |
| I.D. | 100 mm |
| O.D. | 115 mm |
| Inside Dia. | 100 mm |
| Outside Dia. | 115 mm |
| Material | Filament Wound |
| Bearing Type | Radial |
| Weight | 1.5 LB |
| EAN or UPC | 7316570628517 |
| Inch/Metric | Metric |
| I.D. | 100 mm |
| O.D. | 115 mm |
| Inside Dia. | 100 mm |
| Outside Dia. | 115 mm |
| Material | Filament Wound |
| Bearing Type | Radial |
| Weight | 1.5 LB |
| EAN or UPC | 7316570628517 |