- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 120 mm Inside Diameter
- 135 mm Outside Diameter
| Bearing Type | Radial |
| Material | Filament Wound |
| I.D. | 120 mm |
| O.D. | 135 mm |
| Type | Spherical |
| Weight | 1.447 LB |
| EAN or UPC | 7316570429626 |
| Bearing Type | Radial |
| Material | Filament Wound |
| I.D. | 120 mm |
| O.D. | 135 mm |
| Type | Spherical |
| Weight | 1.447 LB |
| EAN or UPC | 7316570429626 |