- Radial Bearing Type
- 120 mm Inner Diameter
- 135 mm Outer Diameter
- 120 mm Width
| I.D. | 120 mm |
| Bearing Type | Radial |
| Inside Dia. | 120 mm |
| Material | Filament Wound |
| Inch/Metric | Metric |
| O.D. | 135 mm |
| Outside Dia. | 135 mm |
| Weight | 1.801 LB |
| EAN or UPC | 7316570331523 |
| I.D. | 120 mm |
| Bearing Type | Radial |
| Inside Dia. | 120 mm |
| Material | Filament Wound |
| Inch/Metric | Metric |
| O.D. | 135 mm |
| Outside Dia. | 135 mm |
| Weight | 1.801 LB |
| EAN or UPC | 7316570331523 |