- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 28 mm Inside Diameter
- 34 mm Outside Diameter
| Bearing Type | Radial |
| Type | Spherical |
| O.D. | 34 mm |
| Material | Filament Wound |
| I.D. | 28 mm |
| Weight | 0.069 LB |
| EAN or UPC | 7316570769258 |
| Bearing Type | Radial |
| Type | Spherical |
| O.D. | 34 mm |
| Material | Filament Wound |
| I.D. | 28 mm |
| Weight | 0.069 LB |
| EAN or UPC | 7316570769258 |