- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 30 mm Inside Diameter
- 36 mm Outside Diameter
| Material | Filament Wound |
| O.D. | 36 mm |
| Type | Spherical |
| Bearing Type | Radial |
| I.D. | 30 mm |
| Weight | 0.068 LB |
| EAN or UPC | 7316570460193 |
| Material | Filament Wound |
| O.D. | 36 mm |
| Type | Spherical |
| Bearing Type | Radial |
| I.D. | 30 mm |
| Weight | 0.068 LB |
| EAN or UPC | 7316570460193 |