- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 35 mm Inside Diameter
- 41 mm Outside Diameter
| Material | Filament Wound |
| Bearing Type | Radial |
| O.D. | 41 mm |
| I.D. | 35 mm |
| Type | Spherical |
| Weight | 0.08 LB |
| EAN or UPC | 7316570464276 |
| Material | Filament Wound |
| Bearing Type | Radial |
| O.D. | 41 mm |
| I.D. | 35 mm |
| Type | Spherical |
| Weight | 0.08 LB |
| EAN or UPC | 7316570464276 |