- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 40 mm Inside Diameter
- 48 mm Outside Diameter
| O.D. | 48 mm |
| Bearing Type | Radial |
| Type | Spherical |
| I.D. | 40 mm |
| Material | Filament Wound |
| Weight | 0.119 LB |
| EAN or UPC | 7316570900262 |
| O.D. | 48 mm |
| Bearing Type | Radial |
| Type | Spherical |
| I.D. | 40 mm |
| Material | Filament Wound |
| Weight | 0.119 LB |
| EAN or UPC | 7316570900262 |