- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 50 mm Inside Diameter
- 58 mm Outside Diameter
| Bearing Type | Radial |
| Material | Filament Wound |
| Type | Spherical |
| I.D. | 50 mm |
| O.D. | 58 mm |
| Weight | 0.175 LB |
| EAN or UPC | 7316570080803 |
| Bearing Type | Radial |
| Material | Filament Wound |
| Type | Spherical |
| I.D. | 50 mm |
| O.D. | 58 mm |
| Weight | 0.175 LB |
| EAN or UPC | 7316570080803 |