- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 55 mm Inside Diameter
- 63 mm Outside Diameter
| Bearing Type | Radial |
| I.D. | 55 mm |
| Type | Spherical |
| O.D. | 63 mm |
| Material | Filament Wound |
| Weight | 0.157 LB |
| EAN or UPC | 7316570314106 |
| Bearing Type | Radial |
| I.D. | 55 mm |
| Type | Spherical |
| O.D. | 63 mm |
| Material | Filament Wound |
| Weight | 0.157 LB |
| EAN or UPC | 7316570314106 |