- Radial Bearing Type
- 55 mm Inner Diameter
- 63 mm Outer Diameter
- 70 mm Width
| I.D. | 55 mm |
| Bearing Type | Radial |
| O.D. | 63 mm |
| Inside Dia. | 55 mm |
| Outside Dia. | 63 mm |
| Material | Filament Wound |
| Inch/Metric | Metric |
| Weight | 0.291 LB |
| EAN or UPC | 7316570538762 |
| I.D. | 55 mm |
| Bearing Type | Radial |
| O.D. | 63 mm |
| Inside Dia. | 55 mm |
| Outside Dia. | 63 mm |
| Material | Filament Wound |
| Inch/Metric | Metric |
| Weight | 0.291 LB |
| EAN or UPC | 7316570538762 |