- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 60 mm Inside Diameter
- 70 mm Outside Diameter
| I.D. | 60 mm |
| Material | Filament Wound |
| O.D. | 70 mm |
| Type | Spherical |
| Bearing Type | Radial |
| Weight | 0.322 LB |
| EAN or UPC | 7316570298741 |
| I.D. | 60 mm |
| Material | Filament Wound |
| O.D. | 70 mm |
| Type | Spherical |
| Bearing Type | Radial |
| Weight | 0.322 LB |
| EAN or UPC | 7316570298741 |