- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 80 mm Inside Diameter
- 90 mm Outside Diameter
| Type | Spherical |
| I.D. | 80 mm |
| O.D. | 90 mm |
| Bearing Type | Radial |
| Material | Filament Wound |
| Weight | 0.648 LB |
| EAN or UPC | 7316571050867 |
| Type | Spherical |
| I.D. | 80 mm |
| O.D. | 90 mm |
| Bearing Type | Radial |
| Material | Filament Wound |
| Weight | 0.648 LB |
| EAN or UPC | 7316571050867 |