- Unmounted, Angular Contact Bearing
- 12.6 in Inner Diameter
- 18.9 in Outer Diameter
- Bearing Steel Material
- Cylindrical O.D
| Contact Angle | 35° |
| I.D. | 12.6 in, 320 mm |
| O.D. Type | Cylindrical |
| Cage | Machined Metal |
| Element Material | Bearing Steel |
| Series | QJ 1000 |
| Limiting Speed | 2000 rpm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Bearing Class | Normal / P0 |
| O.D. | 18.9 in, 480 mm |
| Type | Angular Contact |
| Relubrication Feature | Without |
| Flush Ground | No |
| Locating | Retaining Slot |
| No. of Bearings | 1 |
| Static Load Rating | 343957.683 lbf, 1530 kN |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Bearing Type | Unmounted, Angular Contact |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| Axial Internal Clearance | C4 |
| Material | Bearing Steel |
| Duplex Type | Single |
| Preload Level | C4 Axial Clearance |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| No. of Rows | 1 |
| Width | 74.000 mm |
| Row Type | 1 |
| Basic Dynamic Load Rating | 160738.394 lbf, 715 kN |
| Weight | 134.008 LB |
| EAN or UPC | 7316574583089 |

