- Unmounted, Angular Contact Bearing
- 9.45 in Inner Diameter
- 17.32 in Outer Diameter
- 3.35 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Limiting Speed | 2400 rpm |
| Relubrication Feature | Without |
| Width | 3.346 in, 85 mm |
| Material | Bearing Steel |
| O.D. | 17.323 in, 440 mm |
| Cage Material | Machined Metal |
| No. of Rows | 1 |
| Basic Dynamic Load Rating | 149048.329 lbf, 663 kN |
| Static Load Rating | 274266.91 lbf, 1220 kN |
| Type | Angular Contact |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Contact Angle | 45° |
| I.D. | 9.449 in, 240 mm |
| Axial Internal Clearance | NSTD |
| Weight | 158.182 LB |
| EAN or UPC | 7316577296559 |

