- Unmounted, Angular Contact Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Locating | Retaining Slot |
| Axial Internal Clearance | C4 |
| Bearing Class | Manufacturer Specific |
| Series | QJ 200 |
| Row Type | 1 |
| Contact Angle | 35° |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| I.D. | 2.362 in, 60 mm |
| Rolling Element | Ball |
| Static Load Rating | 20907.232 lbf, 93 kN |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Limiting Speed | 10000 rpm |
| Duplex Type | Single |
| Cage | Machined Metal |
| Width | 0.866 in, 22 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.87 in, 22 mm |
| O.D. | 4.331 in, 110 mm |
| Preload Level | Special |
| Outer Ring Width | 0.87 in, 22 mm |
| Basic Dynamic Load Rating | 21694.063 lbf, 96.5 kN |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Machined Metal |
| Precision Rating | Manufacturer Specific |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Type | Angular Contact |
| No. of Bearings | 1 |
| Flush Ground | No |
| Weight | 2.191 LB |
| EAN or UPC | 7316570652390 |

