- Unmounted Bearing
- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
| Cage Material | Machined Metal |
| Type | Angular Contact |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Limiting Speed | 9500 rpm |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| ISO Tolerance | Class 2 / P2 |
| Preload Level | C2L Axial Clearance |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.91 in, 23 mm |
| O.D. | 4.724 in, 120 mm |
| Basic Dynamic Load Rating | 23380.13 lbf, 104 kN |
| Inch/Metric | Metric |
| Flush Ground | No |
| Bearing Type | Unmounted |
| Width | 0.906 in, 23 mm |
| Axial Internal Clearance | C2L |
| I.D. | 2.559 in, 65 mm |
| Contact Angle | 35° |
| Static Load Rating | 23380.13 lbf, 104 kN |
| Outer Ring Width | 0.91 in, 23 mm |
| No. of Rows | 1 |
| Series | QJ 200 |
| Cage | Machined Metal |
| Weight | 0.0 KG |
| EAN or UPC | 7316571379715 |

