- Unmounted, Angular Contact Bearing
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
applications
- Compressors
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Type | Angular Contact |
| Seal Material | None |
| Outer Ring Width | 1.1 in, 28 mm |
| Capacity | Standard Capacity |
| No. of Bearings | 1 |
| O.D. Type | Cylindrical |
| Series | QJ 200 |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Preload Level | Normal Axial Clearance |
| Element Material | Bearing Steel |
| Width | 1.1 in, 28 mm |
| No. of Rows | 1 |
| icNumber | 7695886 |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Inner Ring Width | 1.1 in, 28 mm |
| Radial Internal Clearance | Normal |
| Row Type | 1 |
| Relubrication Feature | Without |
| Locking Device | No Locking Device |
| Static Load Rating | 38891.947 lbf, 173 kN |
| Snap Ring | No Snap Ring |
| Precision Rating | ABEC 3 Special |
| O.D. | 5.91 in, 150 mm |
| Cage | Machined Metal |
| Bearing Type | Unmounted, Angular Contact |
| Axial Internal Clearance | CN |
| I.D. | 3.35 in, 85 mm |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Basic Dynamic Load Rating | 35070.195 lbf, 156 kN |
| No. in Set | Single Bearing |
| Origin | Single Row Angular Contact |
| Precision | Standard |
| Ball Material | Steel |
| Bearing Class | Class 6 Special / P6 Special |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Contact Angle | 35 Degree |
| Duplex Type | Single |
| Material | Bearing Steel |
| Limiting Speed | 7500 rpm |
| Cage Type | Metal |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Flush Ground | No |
| Bearing Design | Four-Point Contact Design |
| Weight | 5.005 LB |
| EAN or UPC | 7316576632198 |

