- Unmounted, Angular Contact Bearing
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Basic Dynamic Load Rating | 35070.195 lbf, 156 kN |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Duplex Type | Single |
| Limiting Speed | 7500 rpm |
| Static Load Rating | 38891.947 lbf, 173 kN |
| Type | 4-Point |
| Rolling Element | Ball |
| Outer Ring Width | 1.1 in, 28 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 3 Special |
| No. of Rows | 1 |
| O.D. | 5.91 in, 150 mm |
| Axial Internal Clearance | Group N |
| Row Type | 1 |
| Series | QJ 200 |
| Locating | Retaining Slot |
| No. of Bearings | 1 |
| Cage | Machined Metal |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Inner Ring Width | 1.1 in, 28 mm |
| Contact Angle | 35 Degree |
| Width | 1.1 in, 28 mm |
| I.D. | 3.35 in, 85 mm |
| Bearing Type | Unmounted, Angular Contact |
| Element Material | Bearing Steel |
| Bearing Class | Class 6 Special / P6 Special |
| Tolerance | Special |
| Preload Level | Normal Axial Clearance |
| Inch/Metric | Metric |
| Flush Ground | No |
| Weight | 5.005 LB |
| EAN or UPC | 7316572812303 |

