- Unmounted, Angular Contact Bearing
- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 1.34 in Width
- Bearing Steel Material
applications
- Compressors
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| I.D. | 3.94 in, 100 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Element Material | Bearing Steel |
| Rows of Balls | Single |
| Type | Angular Contact |
| No. of Bearings | 1 |
| Axial Internal Clearance | CN |
| Snap Ring | No Snap Ring |
| Flush Ground | No |
| Enclosure | Open |
| Row Type | 1 |
| Material | Bearing Steel |
| Basic Dynamic Load Rating | 53054.911 lbf, 236 kN |
| icNumber | 7695860 |
| No. of Rows | 1 |
| Preload Level | Normal Axial Clearance |
| Static Load Rating | 59574.37 lbf, 265 kN |
| Outer Ring Width | 1.34 in, 34 mm |
| Cage Material | Brass |
| Precision | Standard |
| No. in Set | Single Bearing |
| O.D. | 7.09 in, 180 mm |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Precision Rating | ABEC 3 Special |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Contact Angle | 35 Degree |
| Limiting Speed | 6300 rpm |
| Radial Internal Clearance | Normal |
| Origin | Single Row Angular Contact |
| Duplex Type | Single |
| Seal Material | None |
| Cage | Machined Metal |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Bearing Class | Class 6 Special / P6 Special |
| Inner Ring Width | 1.34 in, 34 mm |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Width | 1.34 in, 34 mm |
| Rolling Element | Ball |
| Series | QJ 200 |
| Bearing Design | Four-Point Contact Design |
| Locating | Retaining Slot |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 8.832 LB |
| EAN or UPC | 7316577108555 |

