- Unmounted, Angular Contact Bearing
- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
applications
- Compressors
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Inner Ring Width | 1.57 in, 40 mm |
| Row Type | 1 |
| O.D. | 9.06 in, 230 mm |
| Rows of Balls | Single |
| Limiting Speed | 4800 rpm |
| Width | 1.57 in, 40 mm |
| Tolerance | Normal (PN) |
| Cage Material | Brass |
| Basic Dynamic Load Rating | 69690.772 lbf, 310 kN |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Precision Rating | ABEC 3 Special |
| Bearing Type | Unmounted, Angular Contact |
| Rolling Element | Ball |
| Flush Ground | No |
| Contact Angle | 35 Degree |
| Outer Ring Width | 1.57 in, 40 mm |
| No. of Bearings | 1 |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Series | QJ 200 |
| Preload Level | C3 Axial Clearance |
| Material | Bearing Steel |
| Ring Style | Two-Piece Inner Ring |
| Bearing Class | Class 6 Special / P6 Special |
| Locating | Retaining Slot |
| Static Load Rating | 89923.577 lbf, 400 kN |
| Cage | Machined Metal |
| Axial Internal Clearance | Group 3 (C3) |
| Duplex Type | Single |
| Bore Type | Cylindrical |
| I.D. | 5.12 in, 130 mm |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Type | 4-Point |
| Weight | 16.986 LB |
| EAN or UPC | 7316577295767 |

