- Unmounted, Angular Contact Bearing
- 5.51 in Inner Diameter
- 9.84 in Outer Diameter
- 1.65 in Width
- Bearing Steel Material
| Locating | Retaining Slot |
| Preload Level | C3 Axial Clearance |
| Outer Ring Width | 1.65 in, 42 mm |
| Axial Internal Clearance | C3 |
| Cage Material | Machined Metal |
| Series | QJ 200 |
| Duplex Type | Single |
| O.D. | 9.843 in, 250 mm |
| Limiting Speed | 4300 rpm |
| Static Load Rating | 106784.248 lbf, 475 kN |
| Type | Angular Contact |
| Flush Ground | No |
| Width | 1.654 in, 42 mm |
| Basic Dynamic Load Rating | 77559.085 lbf, 345 kN |
| Inch/Metric | Metric |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Bearing Class | Class 6 Special / P6 Special |
| Contact Angle | 35° |
| I.D. | 5.512 in, 140 mm |
| No. of Rows | 1 |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Inner Ring Width | 1.65 in, 42 mm |
| Cage | Machined Metal |
| O.D. Type | Cylindrical |
| Weight | 20.959 LB |
| EAN or UPC | 7316571506227 |

