- Unmounted, Angular Contact Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
applications
- Compressors
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Bore Type | Cylindrical |
| No. in Set | Single Bearing |
| O.D. | 2.05 in, 52 mm |
| Radial Internal Clearance | Normal |
| Flush Ground | No |
| Preload Level | C2L Axial Clearance |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Duplex Type | Single |
| Series | QJ 300 |
| Bearing Type | Unmounted, Angular Contact |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| icNumber | 7706278 |
| Inch/Metric | Metric |
| Contact Angle | 35 Degree |
| Precision | Standard |
| Cage Type | Metal |
| No. of Bearings | 1 |
| Width | 0.59 in, 15 mm |
| Element Material | Bearing Steel |
| Static Load Rating | 4855.873 lbf, 21.6 kN |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Type | Angular Contact |
| Cage | Machined Metal |
| Row Type | 1 |
| Inner Ring Width | 0.59 in, 15 mm |
| Seal Type | Unsealed |
| Basic Dynamic Load Rating | 7193.886 lbf, 32 kN |
| Origin | Single Row Angular Contact |
| Enclosure | Open |
| Outer Ring Width | 0.59 in, 15 mm |
| Limiting Speed | 24000 rpm |
| No. of Rows | 1 |
| Locking Device | No Locking Device |
| Bearing Class | Class 6 Special / P6 Special |
| Precision Rating | ABEC 3 Special |
| Relubrication Feature | Without |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Material | Bearing Steel |
| I.D. | 0.79 in, 20 mm |
| Axial Internal Clearance | CN |
| Bearing Design | Four-Point Contact Design |
| Rolling Element | Ball |
| Capacity | Standard Capacity |
| Weight | 0.406 LB |
| EAN or UPC | 7316576632235 |

